Cinu 24 in. Bathroom Shelf in Polished Chrome

Part #G474024PC  |  Item #4210829  |  Manufacturer Part #4740-24/PC

$ 278.85 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Cinu

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Length: 24 in

Material: Brass