Ginger USA Cinu 24 in. Tempered Glass Shelf in Polished Chrome

G4734T24PC

Manufacturer Part #: 4734T-24/PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hotel shelf

SPECIFICATIONS

Collection
Cinu
Glass Type
Tempered
Height
4-7/10 in
Installation Type
Wall Mount
Width
4-7/10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday