24 in. Towel Bar in Polished Chrome
Cinu 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Cinu product series
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cinu
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Width:
- 3-1/2 in