24 in. Towel Bar in Satin Nickel

You last purchased this on
 
Ginger

Cinu 24 in. Towel Bar in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Cinu 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #G4703SN
  • Item #4210890
  • Manufacturer Part #4703/SN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Complements Cinu product series
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cinu
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
7-11/16 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Width:
2-1/2 in