24 in. Towel Holder in Polished Chrome
Cinu 24 in. Towel Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cinu
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1