Robe Hook in Satin Nickel
Cinu Robe Hook in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements Cinu product series
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cinu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 1-1/16 in