Ginger USA Cinu Wall Mount Toilet Tissue Holder in Polished Chrome

G4706PC

Manufacturer Part #: 4706/PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single-post design with open roller
  • Includes installation hardware

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Cinu
Height
1-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Pivoting
No
Width
3-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday