Ginger USA Cinu Wall Mount Toilet Tissue Holder in Polished Nickel

G4708NPN

Manufacturer Part #: 4708N/PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pivoting roller
  • Includes installation hardware
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Collection
Cinu
Depth
3-1/2 in
Height
1-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
3-1/2 in
Width
8-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday