Circe Double Robe Hook in Polished Chrome

Part #G2711PC  |  Item #2023899  |  Manufacturer Part #2711/PC

$ 62.15 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Circe product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Circe

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Diameter: 2-3/16 in

Height: 4-7/16 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 3-1/4 in

Material: Brass

Mount Type: Concealed

Projection: 2-3/4 in