Shower Rod Bracket in Polished Chrome
Circe Shower Rod Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Includes Installation Hardware
- Stainless Steel Hardware
- Works with Straight Shower Rod only, sold separately
- Sold as pair
Specifications
- Collection:
- Circe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Bracket