12 in. Grab Bar in Polished Chrome

You last purchased this on
 
Ginger

Columnar 12 in. Grab Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Columnar 12 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G4560PC
  • Item #3695942
  • Manufacturer Part #4560/PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Two-post design
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
  • Includes Installation Hardware
  • Complements Columnar product series
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Columnar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Brass
Mount Type:
Wall