Open Towel Ring in Polished Chrome
Columnar® Open Towel Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, open ring
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Includes Installation Hardware
- Wall Mount Design
- Complements Columnar product series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Columnar®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-13/16 in
- Diameter:
- 7-3/8 in
- Height:
- 8-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-13/16 in