20 x 20 in. Solid Brass Small Frameless Mirror in Polished Chrome
Columnar 20 x 20 in. Solid Brass Small Frameless Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass, two-post tilting mechanism
- Frameless, beveled glass design
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Complements Columnar product series
- Easy-to-adjust viewing angle
Specifications
- Collection:
- Columnar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 20 in
- Material:
- Brass
- Product Type:
- Square Mirrors
- Width:
- 20 in