0 items

Ginger USA COLUMNAR 24 in. Glass Shelf in Polished Nickel

G4534T24PN

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
COLUMNAR
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-9/10 in
Height
2 in
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday