0 items

Ginger USA Columnar 32 in. Towel Bar in Polished Chrome

G4504PC

Color Finish

(Pricing is for Polished Chrome)

$176.46

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Columnar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-9/16 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
32 in
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday