Shower Rod Polished Chrome

You last purchased this on
 
Ginger

Columnar Shower Rod Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Columnar Shower Rod Polished Chrome

  • Fast #
  • Part #G1139CBPC
  • Item #4210894
  • Manufacturer Part #1139CB/PC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Zinc Construction
  • IMPORTANT: Order (1) Bracket pair plus (1) Curved Shower Rod to make a complete unit
  • Available Finishes: Polished Chrome, Satin Nickel & Oil Rubbed Bronze
  • Includes Installation Hardware
  • Stainless Steel Hardware
  • Works with Curved Shower Rod only, sold separately
  • Sold as pair
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Columnar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Length:
4-7/10 in
Material:
Zinc