Towel Ring in Polished Chrome

You last purchased this on
 
Ginger

Columnar Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Columnar Towel Ring in Polished Chrome

  • Fast #
  • Part #G4505PC
  • Item #3696019
  • Manufacturer Part #4505/PC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Single-post, horizontal pivot design with hanging, closed ring
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Complements Columnar product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Columnar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/5 in
Diameter:
8-3/10 in
Height:
8-3/5 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
3-1/5 in