22 in. Curved Shower Rod in Polished Chrome
Devonshire® 22 in. Curved Shower Rod in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc Construction
- IMPORTANT: Order (1) Bracket pair plus (1) Curved Shower Rod to make a complete unit
- Available Finishes: Polished Chrome & Satin Nickel
- Includes Installation Hardware
- Stainless Steel Hardware
- Works with Curved Shower Rod only, sold separately
- Sold as pair
Specifications
- Collection:
- Devonshire®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Length:
- 22 in
- Material:
- Zinc
- Product Type:
- Shower Rod
- Shape:
- Curved
- Width:
- 5-1/2 in