0 items

Ginger USA Sine® Double Post Toilet Paper Holder

G0208

Color Finish

Starting at $108.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Collection
Sine®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
8-3/4 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday