0 items

Ginger USA Hotelier™ Double Swing Towel Bar

G032216

Color Finish

Starting at $79.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bars swing independently

SPECIFICATIONS

ADA Compliant
No
Collection
Hotelier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-5/8 in
Installation Type
Wall Mount
Length
16 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday