Ginger USA

Empire 12 in. Grab Bar in Polished Chrome

Part #G660PC  |  Manufacturer Part #660/PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two post design
  • Includes installation hardware
  • 14 gauge strut channel cold formed carbon steel conforms to ASTM 570 GR 33 and ASTM A653
  • Bondmaster instaweld 34-3378 adhesive conforms to MS-CC926

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Empire

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Length: 12 in

Material: Brass

Mount Type: Wall