Wall Mount Toilet Tissue Holder in Polished Nickel
Empire Wall Mount Toilet Tissue Holder in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 479-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded, non-separating roller
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Complements Empire product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Empire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/8 in
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-7/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/8 in