24 in. Gallery Rail Shelf in Polished Chrome
Empire 24 in. Gallery Rail Shelf in Polished Chrome
Package Quantity Info:
EA: 1 PT: 180.00-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Tempered Glass
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Plated Steel Hardware
- Includes Installation Hardware
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Empire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4-3/10 in
- IAPMO Listed -:
- No
- Length:
- 5-2/5 in
- Material:
- Brass
- Width:
- 24 in