35 x 20 in. Solid Brass Small Frame Mirror in Polished Chrome
Empire 35 x 20 in. Solid Brass Small Frame Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass frame
- Framed, beveled glass design
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Shell Tested to 150% & Seat Tested to 110% of Maximum Working Pressure
- Lug Bodies for Dead-End Service Rated to 75 PSI Without Downstream Flange*
- Vacuum Rated to 29.92 inHg (0.00075 Torr)**
- Complements Empire product series
- Concealed tilting mechanism (MTM-009) for customized viewing angle, optional
- Low Maintenance Design
- Two Layer Epoxy/Polyurethane Body Coating
Specifications
- Collection:
- Empire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 35 in
- Material:
- Brass
- Width:
- 20 in