36 x 26 in. Large Framed Mirror in Polished Nickel
Empire 36 x 26 in. Large Framed Mirror in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass frame
- Framed, beveled glass design
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Complements Empire product series
- Concealed tilting mechanism (MTM-009) for customized viewing angle, optional
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Empire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Glass Type:
- Beveled
- Height:
- 36 in
- Material:
- Brass
- Width:
- 26 in