Ginger USA Empire Open Towel Ring in Satin Nickel

G621SN

Manufacturer Part #: 621/SN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 7.1" width
  • 7.8" height
  • 2.4" projection
  • Universal design towel ring has open ring for easier use
  • Heavy-duty Square Groove Boot Seat
  • Lug Bodies for Dead-End Service Rated to 75 PSI Without Downstream Flange*
  • Vacuum Rated to 29.92 inHg (0.00075 Torr)**
  • Shell Tested to 150% & Seat Tested to 110% of Maximum Working Pressure
  • Two Layer Epoxy/Polyurethane Body Coating
  • Low Maintenance Design

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday