Shower Rod Brackets Polished Nickel
Empire Shower Rod Brackets Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid metal construction
- IMPORTANT: Order (1) Bracket pair plus (1) Straight Rod to make a complete unit
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Complements Empire product series
- Concealed, twin stainless steel mounting brackets
- O-ring stabilizers hold rod securely to brackets
- Works with Straight Shower Rod only, sold separately
- Sold as pair
Specifications
- ADA Compliant:
- No
- Collection:
- Empire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Stainless Steel