Wall Mount Toilet Tissue Holder in Polished Chrome
Frame Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded, non-separating roller
- Available Finishes: Polished Chrome & Satin Nickel
- Complements Frame product series
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Frame
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/8 in
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-5/8 in
- Width:
- 3-5/16 in