0 items

Ginger USA Surface Framed Mirror

G2841

Color Finish

Starting at $448.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Product shown in Polished Chrome

SPECIFICATIONS

Collection
Surface
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Beveled
Height
34 in
Material
Brass
Width
18-3/10 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday