0 items

Ginger USA Chelsea Hotel Shelf Mounting Kit

G114B

Color Finish

Starting at $90.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color/Finish: Polished Chrome
  • Frame reinforcement sleeves
  • Heavy-duty solid stainless steel concealed mounting brackets
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday