Ginger USA Hotel Shelf Mounting Kit

G640B

Color Finish

Starting at $85.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.6" diameter rosette
  • Order (1) mounting kit plus (1) frame to make a complete unit
  • Required accessories: hotel shelf frame

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday