12 in. Towel Bar in Satin Nickel
Hotelier™ 12 in. Towel Bar in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements Hotelier product series
- Available Finishes: Polished Chrome & Satin Nickel
Specifications
- ADA Compliant:
- No
- Collection:
- Hotelier™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-3/16 in
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-3/16 in