Ginger USA

Hotelier™ 18 in. Grab Bar in Satin Nickel

Part #G0362SN  |  Item #2024413  |  Manufacturer Part #0362/SN

$ 203.50 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Two-post design
  • Includes Installation Hardware
  • Complements Hotelier product series
  • Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Hotelier™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 1-1/4 in

Height: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

Width: 18 in