Ginger USA
Hotelier 7-7/8 in. Toiletry Basket in Satin Nickel
Part #G551GSN | Item #2914274 | Manufacturer Part #551G/SN
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass frame
- Includes Installation Hardware
- Basket extends approximately 5-1/16" from the wall
- Basket has a running length of approximately 7-7/8"
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Hotelier
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 5-1/16 in
Height: 1-7/16 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 7-7/8 in
Material: Brass