7-7/8 x 4-3/4 x 1-3/8 in. Corner Basket in Polished Chrome
Hotelier™ 7-7/8 x 4-3/4 x 1-3/8 in. Corner Basket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.4" deep basket
- 6.4" projection each side
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Hotelier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8 in
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Width:
- 4-3/4 in