7-7/8 x 6-2/5 x 2-3/8 in. Corner Basket in Polished Chrome

You last purchased this on
 
Ginger

Hotelier™ 7-7/8 x 6-2/5 x 2-3/8 in. Corner Basket in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Hotelier™ 7-7/8 x 6-2/5 x 2-3/8 in. Corner Basket in Polished Chrome

  • Fast #
  • Part #G553DPC
  • Item #2023983
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 6.4" projection each side
  • 2.3" deep basket
  • Hotelier
  • Material: Solid brass construction
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Hotelier™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/8 in
Height:
7-7/8 in
IAPMO Listed -:
No
Material:
Brass
Width:
6-2/5 in