Ginger USA

Hotelier™ 7-9/10 x 5-1/16 x 2-3/8 in. Long Basket in Polished Chrome

Part #G551DPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hotelier
  • 7.9" wide
  • 2.3" deep
  • 5.1" projection
  • Material: Solid brass construction

Specifications

CARB OTC LEED Compliant: No

Collection: Hotelier™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/8 in

Height: 7-9/10 in

IAPMO Listed: No

Material: Brass

Width: 5-1/16 in