Ginger USA
Hotelier 9 in. Corner Basket in Polished Nickel
Part #G554DGPN | Item #7381173 | Manufacturer Part #554DG/PN
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid brass frame
- Includes Installation Hardware
- Basket extends approximately 8-5/8" along each wall from corner
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Hotelier
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 9 in
GSA Approved: No
Hardware Included: No
Height: 2-7/20 in
IAPMO Listed: No
Length: 11-17/25 in
Material: Brass
NSF Certified: No
Product Type: Basket
UL Listed: No
Width: 6-33/50 in