Shelf Mounting Kit in Polished Chrome
Hotelier™ Shelf Mounting Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- IMPORTANT: Order (1) Mounting Kit plus (1) Frame to make a complete unit
- Available Finishes: Polished Chrome & Satin Nickel
- Complements Hotelier product series
- Intended for use with Ginger hotel shelf frame as specified: XX40-20, XX40-24, XX43-20, XX43-24, XX43S-24. Frames are sold separately
Specifications
- Collection:
- Hotelier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4-4/5 in
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Brass
- Width:
- 11-1/10 in