Towel Ring in Satin Nickel
Hotelier Towel Ring in Satin Nickel
Frequently Purchased Together
Product Details
- Solid brass construction
- Single-post, horizontal design with hanging, closed ring
- Available Finishes: Polished Chrome & Satin Nickel
- Includes Installation Hardware
- Complements Hotelier product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-3/5 in
- Base Plate Width:
- 2-3/5 in
- CSA Certified:
- No
- Collection:
- Hotelier
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-97/100 in
- Hardware Included:
- Yes
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 1-97/100 in