Ginger USA

Hotelier™ Wall Mount Soap and Lotion Dispenser in Satin Nickel

Part #G0314SN  |  Manufacturer Part #0314/SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Product shown in Polished Chrome

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Hotelier™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 4-2/5 in

Height: 7-9/10 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Width: 2-7/10 in