Wall Mount Toilet Tissue Holder in Satin Nickel
Hotelier™ Wall Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 781-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Available Finishes: Polished Chrome & Satin Nickel
- Complements Hotelier product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Hotelier™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 9-1/8 in