0 items

Ginger USA Kubic 100W 2-Light Bracket in Satin Nickel

G4682SN

Color Finish

(Pricing is for Satin Nickel)

$426.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Collection
Kubic
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched Cased Opal
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
Yes
Watts
200

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday