1 Robe Hook in Satin Nickel
Kubic 1 Robe Hook in Satin Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Includes Installation Hardware
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Complements Kubic product series
Specifications
- Collection:
- Kubic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/8 in