Ginger USA
Kubic 2 Light Plain 4.6 Rosette Polished Chrome
Part #G4682LPC | Item #4210852 | Manufacturer Part #4682L/PC
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Satin Etched Cased Opal Glass
- Single -post, double light design
- UL listed for damp locations (U.S. and Canada)
- ADA compliant
- Max. 100 Watt Type A-19 bulb (not supplied) required
- May be installed vertically or horizontally
- 4.6" Rosette
- Complements Kubic product series
Documents
Specifications
Bulb Type: Incandescent
Collection: Kubic
Color Finish: Polished Chrome
Color Finish Category: Chromes
Energy Star Compliant: No
Lighting Direction: Up/Down Lighting
Lighting Style: Transitional
Number Of Lights: 2
Width: 18-7/8 in