Kubic 24 in. Towel Bar in Polished Nickel

Part #G4603PN  |  Item #4210892  |  Manufacturer Part #4603/PN

$ 132.55 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Kubic product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Kubic

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall