0 items

Ginger USA Splashables Large Combination Basket

G503L

Color Finish

Starting at $219.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7 7/8" W x 1 3/8" H x 5" D
  • Color/Finish: Polished Chrome
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

Collection
Splashables
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-4/5 in
Height
3 in
Material
Brass
Width
18-9/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday