16 in. Grab Bar in Polished Chrome
Lineal 16 in. Grab Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Metal Construction
- Two-post design
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
- Includes Installation Hardware
- Complements Lineal product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Lineal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 2-3/4 in