24 in. Gallery Rail Shelf in Polished Chrome

You last purchased this on
 
Ginger

London Terrace 24 in. Gallery Rail Shelf in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

London Terrace 24 in. Gallery Rail Shelf in Polished Chrome

  • Fast #
  • Part #G2635T24PC
  • Item #1718418
  • Manufacturer Part #2635T-24/PC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Tempered Glass
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
London Terrace
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Glass Type:
Tempered
Height:
2-7/10 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-3/10 in
Material:
Brass, Glass
Width:
26-1/10 in