0 items

Ginger USA London Terrace 24 in. Shelf with Towel Bar in Polished Chrome

G2619T24PC

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Tempered
Height
4 in
IAPMO Listed
No
Length
5-2/5 in
Material
Brass
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday